Motion
64-172
Screwdriver - Phillips TiP, #2 Tip Size, 10 in Blade Length, 14-1/4 in
MI ITEM #01171190
MFR #64-172
Your Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 10 in Blade Length, 14-1/4 in
MI ITEM #01171190
MFR #64-172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.71/each(List $10.68)

Overview

Mfr description
64-172-A 100 PLUS® PHILLIPS TIP

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    10 in
  • Overall Length
    14-1/4 in
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text