Specifications
Dimensions
- Compatible Bore Diameter2.6250 in, 2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in
- Weight11.56 lbs
Details
- Country of OriginUS
- Finish CoatingUncoated
- Manufacturer Catalog Number066026
- Product TypePillow Block Housings
- UPC_NO782475532728
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)