Motion
3 7/16 SD D UNIT HSG

DODGE
3 7/16 SD D UNIT HSG

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01171239
MFR #3 7/16 SD D UNIT HSG
Price$1,334.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 7/16 SD D UNIT HSG

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01171239
MFR #3 7/16 SD D UNIT HSG

Mfr description
066031 3 7/16 SPEC DUTY D UNIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,334.42/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.1875 in, 3.3750 in, 3.4375 in, 3.5000 in
  • Overall Length  
    16.7500 in
  • Overall Width  
    6.3750 in
  • Weight
    21.15 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    782475532735
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475532735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)