Motion
65-901
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
Mi Item #01171241
MFR #65-901
Price$6.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
Mi Item #01171241
MFR #65-901

Mfr description
65-901 SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.75/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    3 in
  • Overall Length
    6-3/4 in
  • Tip Size
    #1
  • Weight
    0.16 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Vinyl Grip
  • Tip Style
    Phillips
  • UPC_NO
    076174659016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)