Motion
65-903
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
MI ITEM #01171251
MFR #65-903
Your Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
MI ITEM #01171251
MFR #65-903

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.16/each(List $16.79)

Overview

Mfr description
65-903 SCREWDRIVER

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #3
  • Blade Length
    6 in
  • Overall Length
    11 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Vinyl Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    5/16 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    076174659030
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought