Motion
3 15/16 SD D HSG 30

DODGE
3 15/16 SD D HSG 30

066036 Pillow Block Housing
Mi Item #01171253
MFR #3 15/16 SD D HSG 30
Price$2,344.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 15/16 SD D HSG 30

066036 Pillow Block Housing
Mi Item #01171253
MFR #3 15/16 SD D HSG 30

Mfr description
066036 3 15/16 SPEC DUTY D UNIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,344.21/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.8125 in, 3.9375 in, 4.0000 in
  • Weight
    0.01 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    066036
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475532773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)