Motion
66-013
Screwdriver - Slotted TiP, 5/16 in Tip Size, 8 in Blade Length, 13 in
Mi Item #01171265
MFR #66-013
Price$8.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5/16 in Tip Size, 8 in Blade Length, 13 in
Mi Item #01171265
MFR #66-013

Mfr description
66-013-A 100 PLUS® STANDARD SLOTTED TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.84/each

Specifications

Dimensions

  • Blade Diameter
    5/16 in
  • Blade Length
    8 in
  • Height
    0.7
  • Overall Length
    13 in
  • Tip Size
    5/16 in
  • Weight
    0.49 lbs, 0.5

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)