Motion
66-015
Screwdriver - Slotted TiP, 3/16 in Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #01171272
MFR #66-015
Your Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/16 in Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #01171272
MFR #66-015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.28/each(List $7.12)

Overview

Mfr description
66-015-A 100 PLUS® SQUARE BLADE /

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/16 in
  • Blade Length
    3 in
  • Overall Length
    6-3/4 in
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought