Motion
66-088
Screwdriver - Slotted TiP, 1/4 in Tip Size, 1-1/2 in Blade Length, 3-5/8 in
Mi Item #01171287
MFR #66-088
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/4 in Tip Size, 1-1/2 in Blade Length, 3-5/8 in
Mi Item #01171287
MFR #66-088

Mfr description
66-088 SQUARE SHAFT STUBBY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Blade Diameter
    1/4 in
  • Blade Length
    1-1/2 in
  • Overall Length
    3-5/8 in
  • Tip Size
    1/4 in
  • Weight
    0.13 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Vinyl Grip
  • Tip Style
    Slotted
  • UPC_NO
    076174660883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)