Motion
66-091
Screwdriver - Slotted TiP, 5/16 in Tip Size, 6 in Blade Length, 11 in
MI ITEM #01171299
MFR #66-091
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5/16 in Tip Size, 6 in Blade Length, 11 in
MI ITEM #01171299
MFR #66-091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.90/each

Specifications

Dimensions

  • Blade Diameter
    5/16 in
  • Blade Length
    6 in
  • Overall Length
    11 in
  • Tip Size
    5/16 in
  • Weight
    0.43 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Vinyl Grip
  • Tip Style
    Slotted
  • UPC_NO
    076174660913

Overview

Mfr description
66-091 SCREWDRIVER
  • Vinyl grip handle provides greater comfort, extra torque capability and is slip-resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought