Motion
66-097
Screwdriver - Speciality TiP, 3/16 in Tip Size, 6 in Blade Length, 9-3/4 in
Mi Item #01171321
MFR #66-097
Price$9.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 6 in Blade Length, 9-3/4 in
Mi Item #01171321
MFR #66-097

Mfr description
66-097 SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.86/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    6 in
  • Overall Length
    9-3/4 in
  • Tip Size
    3/16 in
  • Weight
    0.21 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Vinyl Grip
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
  • UPC_NO
    076174660975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)