Overview
Mfr description
53551 5467 GLASS & TILE DRL 1/8
Specifications
- MaterialCarbide Tipped
- Overall Length2-1/2 in
- Shank Diameter7/64 in
- Shank TypeStraight
- Series5467
- Cutting DirectionRight Hand
- Drill Bit Size1/8 in
- Finish CoatingBright
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data