Motion
66-098
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
Mi Item #01171326
MFR #66-098
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
Mi Item #01171326
MFR #66-098

Mfr description
66-098 SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    8 in
  • Overall Length
    11-3/4 in
  • Tip Size
    3/16 in
  • Weight
    0.23 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Vinyl Grip
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)