Motion
2 15/16 SD S-1 HSG 47

DODGE
2 15/16 SD S-1 HSG 47

Pillow Block Housing -
MI ITEM #01171329
MFR #2 15/16 SD S-1 HSG 47
Your Price$781.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 15/16 SD S-1 HSG 47

Pillow Block Housing -
MI ITEM #01171329
MFR #2 15/16 SD S-1 HSG 47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$781.26/each(List $898.44)

Overview

Mfr description
066070 2 15/16 SPEC DUTY S-1 UNIT HSG

Specifications

  • Compatible Bore Diameter
    2.6250 in, 2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • UPC_NO
    782475533060
  • Manufacturer Catalog Number
    066070
  • Weight
    10.2 lbs
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought