Motion
66-101
Screwdriver - Slotted TiP, 1/8 in Tip Size, 2 in Blade Length, 3-1/4 in
Mi Item #01171333
MFR #66-101
Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/8 in Tip Size, 2 in Blade Length, 3-1/4 in
Mi Item #01171333
MFR #66-101

Mfr description
66-101-A 100 PLUS STANDARD SLOTTED TIP
  • Pocket clip keeps tool handy
  • Slotted tip cross ground for consistent fit
  • Practical for light work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.19/each

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    2 in
  • Height
    0.49
  • Overall Length
    3-1/4 in
  • Tip Size
    1/8 in
  • Weight
    0.07 lbs, 0.3

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)