Overview
Mfr description
53554 5467 GLASS & TILE DRL 5/16
Specifications
- MaterialCarbide Tipped
- Overall Length3 in
- Shank Diameter1/4 in
- Shank TypeStraight
- Series5467
- Cutting DirectionRight Hand
- Drill Bit Size5/16 in
- Finish CoatingBright
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data