Motion
66-103
Screwdriver - Slotted TiP, 3/32 in Tip Size, 4 in Blade Length, 6-1/4 in
MI ITEM #01171343
MFR #66-103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/32 in Tip Size, 4 in Blade Length, 6-1/4 in
MI ITEM #01171343
MFR #66-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66-103-A 100 PLUS® STANDARD SLOTTED TIP

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/32 in
  • Blade Length
    4 in
  • Overall Length
    6-1/4 in
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/32 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought