Motion
66-110
Screwdriver - Speciality TiP, 1/8 in Tip Size, 10 in Blade Length, 12-1/2 in
MI ITEM #01171346
MFR #66-110
Your Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/8 in Tip Size, 10 in Blade Length, 12-1/2 in
MI ITEM #01171346
MFR #66-110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.39/each(List $7.22)

Overview

Mfr description
66-110-A 100 PLUS® CABINET SLOTTED TIP

Specifications

  • Tip Style
    Speciality
  • Tip Size
    1/8 in
  • Blade Length
    10 in
  • Overall Length
    12-1/2 in
  • Blade Material
    Alloy Steel
  • Specialty Tip Style
    Cabinet
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/8 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought