Overview
Mfr description
53556 5467 GLASS & TILE DRL 7/16
Specifications
- MaterialCarbide Tipped
- Overall Length3-1/2 in
- Shank Diameter3/8 in
- Shank TypeStraight
- Series5467
- Cutting DirectionRight Hand
- Drill Bit Size7/16 in
- Finish CoatingBright
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data