Motion
66-112
Screwdriver - Speciality TiP, 1/8 in Tip Size, 2 in Blade Length, 4-1/2 in
Mi Item #01171352
MFR #66-112
Price$3.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/8 in Tip Size, 2 in Blade Length, 4-1/2 in
Mi Item #01171352
MFR #66-112

Mfr description
66-112-A 100 PLUS® CABINET SLOTTED TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.77/each

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    2 in
  • Height
    0.86
  • Overall Length
    4-1/2 in
  • Tip Size
    1/8 in
  • Weight
    0.10 lbs, 0.1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)