Motion
66-118
Screwdriver - Speciality TiP, 1/8 in Tip Size, 8 in Blade Length, 10-1/2 in
MI ITEM #01171370
MFR #66-118
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/8 in Tip Size, 8 in Blade Length, 10-1/2 in
MI ITEM #01171370
MFR #66-118

Mfr description
66-118-A 100 PLUS® CABINET SLOTTED TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    8 in
  • Overall Length
    10-1/2 in
  • Tip Size
    1/8 in
  • Weight
    0.14 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)