Motion
66-150
100 Plus® Screwdriver Set - Tip Style: Slotted, Acetate Handle Handle, Square Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #01171372
MFR #66-150
Price$62.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Plus® Screwdriver Set - Tip Style: Slotted, Acetate Handle Handle, Square Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #01171372
MFR #66-150

Mfr description
66-150-A 100 PLUS® STANDARD SLOTTED TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.76/each

Specifications

Dimensions

  • Blade Length
    1-1/2 Slotted in, 12 Slotted in, 4 Slotted in, 6 Slotted in, 8 Slotted in
  • Tip Sizes
    1/4 (Slotted) in, 3/8 (Slotted) in, 5/16 (Slotted) in
  • Weight
    2.64 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Acetate Handle
  • Includes
    Pouch
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)