Motion
66-156
Screwdriver Set - Tip Style: Phillips, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #01171377
MFR #66-156
Price$49.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
Mi Item #01171377
MFR #66-156

Mfr description
66-156-A 100 PLUS® PHILLIPS TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.09/each

Specifications

Dimensions

  • Blade Length
    1-1/2 in, 3 in, 4 in, 6 in, 8 in
  • Tip Sizes
    #1, #2, #3, #4
  • Weight
    1.88 lbs, 1.8

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)