Motion
66-157
Screwdriver Set - Tip Style: Slotted, Acetate Handle Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
MI ITEM #01171379
MFR #66-157
Price$83.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Slotted, Acetate Handle Handle, Round Blade Shape, Corrosion-Resistant, 7 Piece Set
MI ITEM #01171379
MFR #66-157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.27/each

Specifications

Dimensions

  • Blade Length
    1-1/2 Slotted in, 10 Slotted in, 12 Slotted in, 3 Slotted in, 4 Slotted in, 6 Slotted in, 8 Slotted in
  • Tip Sizes
    1/4 (Slotted) in, 3/16 (Slotted) in, 3/8 (Slotted) in, 5/16 (Slotted) in
  • Weight
    3.03 lbs, 3.2

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Acetate Handle
  • Includes
    Pouch
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    7
  • Tip Style
    Slotted

Overview

Mfr description
66-157-A 100 PLUS® SCREWDRIVER SET 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought