Motion
66-160
Screwdriver - Slotted TiP, 3/8 in Tip Size, 10 in Blade Length, 15-1/4 in
Mi Item #01171386
MFR #66-160
Price$14.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/8 in Tip Size, 10 in Blade Length, 15-1/4 in
Mi Item #01171386
MFR #66-160

Mfr description
66-160-A 100 PLUS® STANDARD SLOTTED TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.04/each

Specifications

Dimensions

  • Blade Diameter
    3/8 in
  • Blade Length
    10 in
  • Height
    1.15
  • Overall Length
    15-1/4 in
  • Tip Size
    3/8 in
  • Weight
    0.66 lbs, 0.65

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)