Specifications
Dimensions
- Blade Diameter3/16 in
- Blade Length3 in
- Height1
- Overall Length6-3/4 in
- Tip Size3/16 in
- Weight0.20 lbs, 0.21
Details
- Blade MaterialAlloy Steel
- Blade ShapeRound
- Blade TypeRound
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingChrome
- Tip StyleSlotted
Overview
Mfr description
66-163-A 100 PLUS® STANDARD SLOTTED TIP