Motion
66-166
Screwdriver - Slotted TiP, 5/16 in Tip Size, 6 in Blade Length, 11 in
Mi Item #01171400
MFR #66-166
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5/16 in Tip Size, 6 in Blade Length, 11 in
Mi Item #01171400
MFR #66-166

Mfr description
66-166-A 100 PLUS® STANDARD SLOTTED TIP
  • Large deep acetate hand stands up to heavy-duty industrial use
  • Bars are fully ground and polished, then chrome-plated for corrosion resistance
  • Made of alloy steel and heat-treated for strength and durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Blade Diameter
    5/16 in
  • Blade Length
    6 in
  • Height
    1
  • Overall Length
    11 in
  • Tip Size
    5/16 in
  • Weight
    0.44 lbs, 0.4

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Acetate
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)