Motion
66-174
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 8-1/4 in
Mi Item #01171414
MFR #66-174
Price$7.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 8-1/4 in
Mi Item #01171414
MFR #66-174

Mfr description
66-174-A 100 PLUS® SQUARE BLADE /
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.93/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    1/4 in
  • Height
    0.7
  • Overall Length
    8-1/4 in
  • Tip Size
    1/4 in
  • Weight
    0.28 lbs, 0.3

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)