Motion
66-178
Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 13-1/4 in
MI ITEM #01171421
MFR #66-178
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 13-1/4 in
MI ITEM #01171421
MFR #66-178

Mfr description
66-178-A 100 PLUS® SQUARE BLADE /
  • Large deep acetate hand stands up to heavy-duty industrial use
  • Bars are fully ground and polished, then chrome-plated for corrosion resistance
  • Made of alloy steel and heat-treated for strength and durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Blade Length
    8 in
  • Blade Width
    3/8 in
  • Height
    4.8
  • Overall Length
    13-1/4 in
  • Tip Size
    3/8 in
  • Weight
    0.65 lbs, 6.1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Acetate
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)