Motion
066668

DODGE
066668

066668 Pillow Block Housing - Two-Bolt Base
MI ITEM #01171423
MFR #066668
Price$1,682.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
066668

066668 Pillow Block Housing - Two-Bolt Base
MI ITEM #01171423
MFR #066668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,682.84/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.8750 in, 1.9375 in, 2.0000 in
  • Weight
    20.24 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    066668
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475533466

Overview

Mfr description
066668 1 15/16 CSD OUTER HSG ASSY NE 2B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought