Motion
HS-P2B-CSD-115E

DODGE
HS-P2B-CSD-115E

Pillow Block Housing - Two-Bolt Base, Cast Iron
MI ITEM #01171427
MFR #HS-P2B-CSD-115E
Your Price$1,622.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P2B-CSD-115E

Pillow Block Housing - Two-Bolt Base, Cast Iron
MI ITEM #01171427
MFR #HS-P2B-CSD-115E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,622.21/each(List $1,946.65)

Overview

Mfr description
066671 1 15/16CSD OUTER HSG ASSY EXP 2B

Specifications

  • Compatible Bore Diameter
    1.8750 in, 1.9375 in, 2.0000 in
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Compatible Bearing Type
    Tapered Roller
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    782475533473
  • UPC_NO
    782475533473
  • Weight
    23.32 lbs
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought