Motion
66-182
Screwdriver - Speciality TiP, 3/16 in Tip Size, 12 in Blade Length, 15-3/4 in
MI ITEM #01171428
MFR #66-182
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 12 in Blade Length, 15-3/4 in
MI ITEM #01171428
MFR #66-182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.00/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    12 in
  • Overall Length
    15-3/4 in
  • Tip Size
    3/16 in
  • Weight
    0.29 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality

Overview

Mfr description
66-182-A 100 PLUS® CABINET SLOTTED TIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought