Motion
66-188
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #01171440
MFR #66-188
Your Price$5.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 3/16 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #01171440
MFR #66-188

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$5.72/each(List $6.97)

Overview

Mfr description
66-188-A 100 PLUS CABINET SLOTTED TIP
  • For cabinet building and other precision woodworking

Specifications

  • Tip Style
    Speciality
  • Tip Size
    3/16 in
  • Blade Length
    8 in
  • Overall Length
    11-3/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Specialty Tip Style
    Cabinet
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text