Specifications
Dimensions
- Compatible Bore Diameter2.3750 in, 2.4375 in, 2.5000 in
- Weight39.31 lbs
Details
- Country of OriginUS
- Finish CoatingUncoated
- Manufacturer Catalog Number066683
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings
- UPC_NO782475533527
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)