Overview
Mfr description
066692 2 15/16 CSD OUTER HSG ASSY 2B NE
Specifications
- Compatible Bore Diameter2.6250 in, 2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in
- Country of OriginUS
- Finish CoatingUncoated
- UPC_NO782475533565
- Manufacturer Catalog Number066692
- Weight52.64 lbs
- Product TypePillow Block Housings
- Mounting TypeTwo-Bolt Base
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data