Motion
066695

DODGE
066695

066695 Pillow Block Housing - Four-Bolt Base
Mi Item #01171451
MFR #066695
Price$2,557.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
066695

066695 Pillow Block Housing - Four-Bolt Base
Mi Item #01171451
MFR #066695

Mfr description
066695 2 15/16 CSD OUTER HSG ASSY 4B NE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,557.62/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.6250 in, 2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in
  • Weight
    52.82 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    066695
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475533572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)