Motion
HS-P2B-CSD-215E

DODGE
HS-P2B-CSD-215E

Pillow Block Housing - Two-Bolt Base
Mi Item #01171455
MFR #HS-P2B-CSD-215E
Price$2,559.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P2B-CSD-215E

Pillow Block Housing - Two-Bolt Base
Mi Item #01171455
MFR #HS-P2B-CSD-215E

Mfr description
066698 2 15/16CSD OUTER HSG ASSY 2B EXP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,559.10/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.6250 in, 2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in
  • Weight
    62.01 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    066698
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475533589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)