Specifications
Dimensions
- Compatible Bore Diameter3.1875 in, 3.3750 in, 3.4375 in, 3.5000 in
- Weight81.5 lbs
Details
- Country of OriginUS
- Finish CoatingUncoated
- Manufacturer Catalog Number066707
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings
- UPC_NO782475719006
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)