Specifications
Dimensions
- Compatible Bore Diameter3.8125 in, 3.9375 in, 4.0000 in
- Weight147 lbs
Details
- Country of OriginUS
- Finish CoatingUncoated
- Manufacturer Catalog Number066719
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings
- UPC_NO782475323968