Motion
HS-P4B-CSD-407

DODGE
HS-P4B-CSD-407

Pillow Block Housing - Four-Bolt Base, Split Pillow Block
MI ITEM #01171476
MFR #HS-P4B-CSD-407
Price$9,285.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P4B-CSD-407

Pillow Block Housing - Four-Bolt Base, Split Pillow Block
MI ITEM #01171476
MFR #HS-P4B-CSD-407

Mfr description
066722 4 7/16 CSD OUTER HSG ASSY 4B NE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,285.71/each

Specifications

Dimensions

  • Compatible Bore Diameter
    4.4375 in, 4.5000 in
  • Weight
    147 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475534029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)