Motion
HS-P4B-CSD-415

DODGE
HS-P4B-CSD-415

Pillow Block Housing - Four-Bolt Base
Mi Item #01171483
MFR #HS-P4B-CSD-415
Price$7,081.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P4B-CSD-415

Pillow Block Housing - Four-Bolt Base
Mi Item #01171483
MFR #HS-P4B-CSD-415

Mfr description
066728 4 15/16 CSD OUTER HSG ASSY 4B NE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,081.27/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Weight
    186.1 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    066728
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475534067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)