Motion
HS-P4B-CSD-415E

DODGE
HS-P4B-CSD-415E

Pillow Block Housing - Four-Bolt Base
Mi Item #01171486
MFR #HS-P4B-CSD-415E
Price$9,145.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P4B-CSD-415E

Pillow Block Housing - Four-Bolt Base
Mi Item #01171486
MFR #HS-P4B-CSD-415E

Mfr description
066731 4 15/16CSD OUTER HSG ASSY 4B EXP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,145.17/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Weight
    214 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    066731
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475534074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)