Motion
84-213
MI ITEM #01171658
MFR #84-213
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01171658
MFR #84-213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.59/each

Specifications

Dimensions

  • Compatible Wire Size Range
    26 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    26 AWG
  • Overall Length
    5 in

Details

  • Grip Style
    Plastic-Coated Standard Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    076174842135

Overview

Mfr description
84-213 ELECT STRIPPER/CUTTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought