Motion
133982

DODGE
133982

133982 1 15/16 SLVOIL NEOPR END CLOSURE
MI ITEM #01172079
MFR #133982
Price$433.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
133982

133982 1 15/16 SLVOIL NEOPR END CLOSURE
MI ITEM #01172079
MFR #133982

Mfr description
133982 1 15/16 SLVOIL NEOPR END CLOSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.59/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in

Details

  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Housings, Covers & Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)