Specifications
Dimensions
- Bore Diameter2.6875 in
- Compatible Bore Diameter2.6875 in
Details
- Housing MaterialCast Iron
- MaterialCast Iron
- Product TypeHydrodynamic Bearing Housings, Covers & Caps
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)