Motion
MT1953902
MT1953902
Mi Item #01172642
MFR #MT1953902
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1953902
Mi Item #01172642
MFR #MT1953902

Mfr description
53902 5495 COMB DRL&CTRSK #2(CARB)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Drill Point Diameter
    5/64 in
  • Overall Length
    1-7/8 in
  • Trade Size
    #2

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Point Angle
    60 °
  • Series
    5495
  • Shank Type
    Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)