Motion
BC154
BC154 SCR CONTROL
MI ITEM #01174301
MFR #BC154
Price$838.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BC154 SCR CONTROL
MI ITEM #01174301
MFR #BC154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$838.62/each

Specifications

Details

  • Frequency
    50 Hz / 60 Hz
  • Product Type
    Contactors

Overview

Mfr description
BC154 SCR CONTROL
  • NEMA 4X / IP65 sealed enclosure with built-in heatsink for wet/dirty environments. BC154, BCWD140 and BC160 are unidirectional controls.
  • Change motor direction by switching armature leads or by adding Forward/Brake/Reverse switch kit, if available.
  • BC254 is a line regenerative SCR control for reversing applications and can drive the motor to a timed stop.
  • BC354 is a PWM control that provides low-ripple DC power to the motor allowing more Hp when used with a 130 or 260 VDC motor.
  • BC154, BC160, BC254 and BC354 are painted light gray and come with a start-stop switch.
  • BCWD140 has a white epoxy coating (ideal for food processing applications) with forward/brake/reverse and run-jog switches installed.
  • All offer a choice of armature or tachometer feedback and a speed or torque mode.
  • No Hp resistors are needed for these controls and current is jumper selectable.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought