Motion
BCWD140
BCWD140 SCR CONTROL
Mi Item #01174316
MFR #BCWD140
Price$1,187.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BCWD140 SCR CONTROL
Mi Item #01174316
MFR #BCWD140

Mfr description
BCWD140 SCR CONTROL
  • NEMA 4X / IP65 sealed enclosure with built-in heatsink for wet/dirty environments. BC154, BCWD140 and BC160 are unidirectional controls.
  • Change motor direction by switching armature leads or by adding Forward/Brake/Reverse switch kit, if available.
  • BC254 is a line regenerative SCR control for reversing applications and can drive the motor to a timed stop.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,187.08/each

Specifications

Details

  • Coil Voltage
    115 V / 220 V
  • Frequency
    50 Hz / 60 Hz
  • Product Type
    Contactors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)