Motion
BC201
DC Drive - 1-1/2 hp, 115 V ac Input, 1 ph, NEMA 1 Rated
Mi Item #01174350
MFR #BC201
Price$1,572.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1-1/2 hp, 115 V ac Input, 1 ph, NEMA 1 Rated
Mi Item #01174350
MFR #BC201

Mfr description
BC201 SCR CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,572.86/each

Specifications

Details

  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Enclosure Rating
    NEMA 1
  • Horsepower
    1-1/2 hp
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)