Motion
ID15H4350-EO
Variable Frequency AC Drive - Input Phase 3, Supply Voltage 460 V ac, 400 hp Normal Duty, Output Current 60 mA Normal Duty, NEMA 1 Rating, 60 Hz, Torque Control
Mi Item #01175108
MFR #ID15H4350-EO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Frequency AC Drive - Input Phase 3, Supply Voltage 460 V ac, 400 hp Normal Duty, Output Current 60 mA Normal Duty, NEMA 1 Rating, 60 Hz, Torque Control
Mi Item #01175108
MFR #ID15H4350-EO

Mfr description
ID15H4350-EO 350HP 460V NEMA 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    597 mm
  • Overall Dim Height Width Depth
    1756 x 803 x 597 mm
  • Overall Height
    1756 mm
  • Overall Width
    803 mm
  • Weight
    937.00 lbs

Details

  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    400 hp
  • Input Frequency Rating
    60 Hz
  • Mounting Type
    Wall Mount
  • Number Of Analog Inputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    9
  • Number Of Digital Outputs
    4
  • Number Of Input Phases
    3 ph
  • Operating Temperature Range
    0 to +40 °C
  • Operation Mode
    Torque Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    UL
  • UPC_NO
    781568197356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)